Lightolier 6053NWH Variable Angle Connector 7.25-Inch Matte White For Lytespan� Basic Single Circuit Track System Lytespan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 6053NWH Variable Angle Connector 7.25-Inch Matte White For Lytespan� Basic Single Circuit Track System Lytespan®

SKU: 69206
Lightolier Lytespan® Variable angle connector in matte white color, is suitable for use with Lytespan� basic single circuit track system. The 7.25-Inch connector is stem/surface mountable. It includes (2) 15-ft conductor cord and plug set with in-line switch. It is ideal for food and large retailers, fashion. Variable angle connector is cUL Listed.
  • Supports surface or stem mounting
  • "U" shaped conductor offers reliable contact with connectors
  • Suitable for food and large retailers, fashion

Overview

Lightolier Lytespan® Variable angle connector in matte white color, is suitable for use with Lytespan� basic single circuit track system. The 7.25-Inch connector is stem/surface mountable. It includes (2) 15-ft conductor cord and plug set with in-line switch. It is ideal for food and large retailers, fashion. Variable angle connector is cUL Listed.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
cUL Listed
UNSPSC
39111541
Energy Star Flag
No
Collection
Lytespan®
Color/Finish
Matte White
Socket Type
No
Manufacturer Part Number
6053NWH
Manufacturer Name
Philips Lighting
UPC
78419759453
Size
7.25 Inch Length
For Use With
Lytespan� Basic Single Circuit Track System
Mounting
Stem/Surface
Item Name
Variable Angle Connector
Includes
(2) 15 ft Conductor Cord and Plug Set with In-Line Switch
Brand Name
Lightolier
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.