Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 6004NWH Plain 1-Circuit Track Light 4-ft 120-Volt Baked Enamel Matte White Basic Lytespan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 6004NWH Plain 1-Circuit Track Light 4-ft 120-Volt Baked Enamel Matte White Basic Lytespan®

SKU: 112842
Lightolier Basic Lytespan® Collection Plain 1-circuit track system has 6063-T5 structural aluminum extrusion with baked enamel matte black finish for maximum corrosion resistance. This track system is a one circuit electrical distribution system that is designed to support and supply all Lytespan® lighting units in a flexible manner. The track can be installed individually in straight runs or in a variety of patterns and it plugs together and locks securely to prevent accidental separation. It has a voltage rating of 120-Volts and current rating of 20-Amps. 1-Circuit track system meets cUL and I.B.E.W standards.
  • Lytespan® lighting units can be attached at any point along the track
  • Has a voltage rating of 120-Volts

Overview

Lightolier Basic Lytespan® Collection Plain 1-circuit track system has 6063-T5 structural aluminum extrusion with baked enamel matte black finish for maximum corrosion resistance. This track system is a one circuit electrical distribution system that is designed to support and supply all Lytespan® lighting units in a flexible manner. The track can be installed individually in straight runs or in a variety of patterns and it plugs together and locks securely to prevent accidental separation. It has a voltage rating of 120-Volts and current rating of 20-Amps. 1-Circuit track system meets cUL and I.B.E.W standards.

Specifications

Collection
Basic Lytespan®
Socket Type
No
Voltage Rating
120 Volt
Type
Plain
Shape
No
Standards
cUL Listed, I.B.E.W
Lamp Included
No
Shade Type
No
GTIN
00784197594275
UNSPSC
39111508
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
6004NWH
Manufacturer Name
Philips Lighting
UPC
78419759427
Mounting
Recessed/Stem/Surface
Amperage Rating
20 Amp
Brand Name
Lightolier
Construction
6063-T5 Structural Aluminum
Dimensions
96 Inch Length x 1-5/32 Inch Width x 3/4 Inch Depth
Dimmable
No
Finish
Baked Enamel Matte White
Includes
Dead End
Item Name
1-Circuit Track Light

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.