Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 506741 LED Retrofit Kit 30-Watt 120 - 277-Volt Powder Coated EvoKit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 506741 LED Retrofit Kit 30-Watt 120 - 277-Volt Powder Coated EvoKit

SKU: 379922
Lightolier EvoKit Collection LED Retrofit kit includes two end panels, LED driver board, closing panel and diffuser. Single light bar combined with slanted troffer helps reflect light to reduce glare and provide uniform light distribution. Troffer in powder coated finish, features galvanized steel housing. Troffer in square shape, uses 30-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 80 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp offers 3200-Lumens of bright light output. Lamp has efficacy of 118 LPW. Troffer in unique modular design, features 0 - 10-Volt dimming control. This recessed mountable troffer measures 24-Inch x 24-Inch x 2.95-Inch. Troffer comes with 70000 hours of average life. Kit is ideal for use in office, hospitality, fashion, banks, petrol and convenience. Kit is cULus listed and DLC certified.
  • Designed to replace recessed linear fluorescent troffers
  • LEDs are an excellent source for use with controls since dimming or frequent switching does not degrade the performance or life of the source
  • Engineered for use with Standard Grid (NEMA G) or Narrow Grid (NEMA NFG) ceiling T-Grids
  • Simple design allows for quick installation (under 4 mins) in existing luminaries without the need to break the ceiling plenum
  • Minimum depth of only 3-Inch necessary to allow proper clearance and installation of the EvoKit
  • Components fit together easily without the need for tools during installation

Overview

Lightolier EvoKit Collection LED Retrofit kit includes two end panels, LED driver board, closing panel and diffuser. Single light bar combined with slanted troffer helps reflect light to reduce glare and provide uniform light distribution. Troffer in powder coated finish, features galvanized steel housing. Troffer in square shape, uses 30-Watt LED lamp that has voltage rating of 120 - 277-Volts. Lamp has color rendering index of 80 and color temperature rating of 3500K to ensure optimal light level in the surrounding. Lamp offers 3200-Lumens of bright light output. Lamp has efficacy of 118 LPW. Troffer in unique modular design, features 0 - 10-Volt dimming control. This recessed mountable troffer measures 24-Inch x 24-Inch x 2.95-Inch. Troffer comes with 70000 hours of average life. Kit is ideal for use in office, hospitality, fashion, banks, petrol and convenience. Kit is cULus listed and DLC certified.

Specifications

Standards
cULus Certified, DLC Listed
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Shape
Square
Socket Type
No
Energy Star Flag
No
Collection
EvoKit
Driver Type
0 - 10 Volt Dimming
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3200 Lumens
Shade Type
No
UNSPSC
39111503
Brand Name
Lightolier
Lamp Wattage
30 Watt
UPC
81087138861
Item Name
LED Retrofit Kit
Manufacturer Part Number
506741
Manufacturer Name
Philips Lighting
Dimensions
24 Inch Length x 24 Inch Width x 2.95 Inch Depth
Average Life
70000 Hour
Color Temperature
3500K
Construction
Galvanized Steel Housing
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
Powder Coated
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.