Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 302MRAICSPX Dimmable Silent Pack IC Airseal 3-3/4-Inch Frame-In Kit 120-Volt 12-Volt Lamp MR16 LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 302MRAICSPX Dimmable Silent Pack IC Airseal 3-3/4-Inch Frame-In Kit 120-Volt 12-Volt Lamp MR16 LyteCaster

SKU: 13255
Lightolier LyteCaster Collection Silent pack 3-3/4-Inch frame-in kit includes housing and mounting frame. Kit contains junction box, four mounting bars and socket. This 0.032-Inch aluminum housing accommodates MR16 lamp that has 2-Pin GX5.3 socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Mounting frame has 0.032-Inch aluminum construction. Junction box features 22-gauge galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 18-gauge galvanized steel construction. Kit is UL listed and CSA certified.
  • Aluminum heat deflector for 50-Watts MR16/37-Watts MR16 IR
  • Internal thermal cut-out ensures against overheating due to incorrect lamping
  • Fully encapsulated in epoxy resin inside aluminum casing
  • Dimmable

Overview

Lightolier LyteCaster Collection Silent pack 3-3/4-Inch frame-in kit includes housing and mounting frame. Kit contains junction box, four mounting bars and socket. This 0.032-Inch aluminum housing accommodates MR16 lamp that has 2-Pin GX5.3 socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Mounting frame has 0.032-Inch aluminum construction. Junction box features 22-gauge galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 18-gauge galvanized steel construction. Kit is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Socket Type
Bi-Pin GX5.3
Type
Silent Pack
Voltage Rating
120 Volt, 12 Volt Lamp
Ceiling Type
Insulated, AirSeal
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Lamp Included
No
Lamp Type/Designation
MR16
Shade Type
No
Transformer Type
120 Volt Primary and 12 Volt Secondary and 50 VA and Class H Magnetic
Trim Size
3-3/4 Inch
Component Type
Frame-In Kit
Trim Type
No
UNSPSC
39111505
UPC
78419716547
Manufacturer Name
Philips Lighting
Manufacturer Part Number
302MRAICSPX
Item Name
Frame-In Kit
Finish
No
Dimmable
Yes
Dimensions
12-1/4 Inch Length x 7-5/8 Inch Width
Degree of Protection
No
Cutout Size
3-3/4 Inch
Brand Name
Lightolier

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.