Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 22MC6BK Track Light Fixture 50-Watt Baked Enamel Matte Black Alcyon™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 22MC6BK Track Light Fixture 50-Watt Baked Enamel Matte Black Alcyon™

SKU: 24422
Lightolier Alcyon™ Collection Mini cylinder track light fixture in white finish, utilizes (1) MR16 50-Watt halogen lamp for energy efficiency, superior color rendering and long life. The fixture provides class two electronic transformer for 12-Volts halogen lamps and has molded polycarbonate track attachment. It features wireless stem profile with infinite horizontal rotation and 0 to 90-degree vertical adjustment. Track light fixture is UL and cUL listed.
  • Class 2 electronic transformer for 12-Volt halogen lamps
  • Molded polycarbonate track attachment
  • Wireless stem profile with infinite horizontal rotation

Overview

Lightolier Alcyon™ Collection Mini cylinder track light fixture in white finish, utilizes (1) MR16 50-Watt halogen lamp for energy efficiency, superior color rendering and long life. The fixture provides class two electronic transformer for 12-Volts halogen lamps and has molded polycarbonate track attachment. It features wireless stem profile with infinite horizontal rotation and 0 to 90-degree vertical adjustment. Track light fixture is UL and cUL listed.

Specifications

Collection
Alcyon™
Socket Type
Bi-Pin
Style
Mini-Cylinder
Shape
No
Head Dimension
2-1/2 Inch Dia x 2-3/4 Inch Length
Number of Lamps
1.0000
Standards
UL/cUL Listed
Lamp Included
Yes
Lamp Type/Designation
(1) 50 Watt MR16 Halogen
Shade Type
No
Transformer Type
12 Volt Electronic
GTIN
00784197483678
UNSPSC
39111508
RoHS Flag
Contact manufacturer
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
22MC6BK
Manufacturer Name
Philips Lighting
UPC
78419748367
Ballast Type
Electronic
Brand Name
Lightolier
Construction
Die Cast Aluminum Housing
Dimensions
5-1/4 Inch Height
Dimmable
No
Finish
Baked Enamel Matte Black
Includes
Glass Shield
Item Name
Track Light Fixture
Lamp Wattage
50 Watt
Is PFA Discontinued
No
Leaf Node Search
Track Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Track Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.