Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2029WH 3-3/4-Inch Adjustable Accent Reflector Trim Round Matte White Step Baffle LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2029WH 3-3/4-Inch Adjustable Accent Reflector Trim Round Matte White Step Baffle LyteCaster

SKU: 13476
Lightolier LyteCaster Collection 3-3/4-Inch Adjustable accent reflector trim features aluminum step baffle or cone. It accommodates 50-Watt PAR20 lamp. It comes with matte white step baffle and is ideal for damp locations. Reflector trim is UL listed.
  • Aluminum step baffle or cone aperture
  • Provides 358-degree horizontal rotation and 0 - 35-degree vertical adjustment
  • Hydro formed aluminum trim housing of thickness 16-gauge

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Adjustable accent reflector trim features aluminum step baffle or cone. It accommodates 50-Watt PAR20 lamp. It comes with matte white step baffle and is ideal for damp locations. Reflector trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
13476
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
50 Watt PAR20
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
UPC
78419720296
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2029WH
Item Name
Adjustable Accent Reflector Trim
Finish
Matte White Step Baffle
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
Aluminum Step Baffle or Cone
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.