Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2027WH 3-3/4-Inch Step Baffle Adjustable Accent Reflector Trim Round Galvanized LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2027WH 3-3/4-Inch Step Baffle Adjustable Accent Reflector Trim Round Galvanized LyteCaster

SKU: 13438
Lightolier LyteCaster Collection 3-3/4-Inch Adjustable accent reflector trim features 0.026-Inch galvanized steel housing. It accommodates 50-Watt PAR20 lamp. It comes with matte white step baffle and is ideal for damp locations. Reflector trim is UL listed.
  • Die-cast aluminum trim flange of thickness 0.06-Inch
  • Frosted glass diffuser
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Adjustable accent reflector trim features 0.026-Inch galvanized steel housing. It accommodates 50-Watt PAR20 lamp. It comes with matte white step baffle and is ideal for damp locations. Reflector trim is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Damp Location Rated
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
50 Watt PAR20
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
Step Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197200206
UPC
78419720020
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2027WH
Item Name
Adjustable Accent Reflector Trim
Finish
Galvanized Matte White Step Baffle
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
0.026 Inch Steel

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.