Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2022LV 3-3/4-Inch Eyeball Low Voltage Adjustable Accent Reflector Trim Round Matte White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2022LV 3-3/4-Inch Eyeball Low Voltage Adjustable Accent Reflector Trim Round Matte White LyteCaster

SKU: 13163
Lightolier LyteCaster Collection 3-3/4-Inch Low-voltage adjustable accent eyeball reflector trim in matte white finish, features hydroformed aluminum construction. It accommodates one 50-Watt MR-16 lamp and is ideal for damp locations. Eyeball reflector trim is UL listed.
  • Die-formed, 1-Piece, aluminum housing, 0.04-Inch thick (18-gauge)
  • Die-cast aluminum step baffle with stepped conical surface for low brightness
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Low-voltage adjustable accent eyeball reflector trim in matte white finish, features hydroformed aluminum construction. It accommodates one 50-Watt MR-16 lamp and is ideal for damp locations. Eyeball reflector trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
13163
Socket Type
No
Type
Low Voltage
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
(1) 50 Watt MR16
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
Eyeball
UNSPSC
39111505
UPC
78419714668
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2022LV
Item Name
Adjustable Accent Reflector Trim
Finish
Matte White Trim, Black Baffle
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
Hydroformed Aluminum
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.