Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2013BK 3-3/4-Inch Down Light Cone Reflector Trim Round Specular Black LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2013BK 3-3/4-Inch Down Light Cone Reflector Trim Round Specular Black LyteCaster

SKU: 13088
Lightolier LyteCaster Collection 3-3/4-Inch Downlight reflector cone trim in specular black finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 40-Watt A-19, 50-Watt PAR20, 50-Watt PAR20 or 75-Watt PAR16 lamp. It is ideal for damp locations. Downlight reflector cone trim is UL listed.
  • Aluminum cone painted or anodized finish
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Downlight reflector cone trim in specular black finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 40-Watt A-19, 50-Watt PAR20, 50-Watt PAR20 or 75-Watt PAR16 lamp. It is ideal for damp locations. Downlight reflector cone trim is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
50 Watt PAR20
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
Manufacturer Part Number
2013BK
Manufacturer Name
Philips Lighting
UPC
78419714613
Dimmable
No
Item Name
Down Light Cone Reflector Trim
Finish
Specular Black
Degree of Protection
No
Construction
0.04 Inch Hydroformed Aluminum
Brand Name
Lightolier

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.