Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2011 3-3/4-Inch Down Light Pinhole Reflector Trim Round Matte White Faceplate LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2011 3-3/4-Inch Down Light Pinhole Reflector Trim Round Matte White Faceplate LyteCaster

SKU: 13126
Lightolier LyteCaster Collection 3-3/4-Inch Downlight pin hole reflector trim features 0.04-Inch hydroformed aluminum construction. It accommodates 60-Watt PAR16, 50-Watt R20, 50-Watt PAR20 or 40-Watt A-19 lamp. It comes with matte white faceplate and is ideal for damp locations. Downlight pin hole reflector trim is UL listed.
  • Cuts off glare at normal viewing angles
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Downlight pin hole reflector trim features 0.04-Inch hydroformed aluminum construction. It accommodates 60-Watt PAR16, 50-Watt R20, 50-Watt PAR20 or 40-Watt A-19 lamp. It comes with matte white faceplate and is ideal for damp locations. Downlight pin hole reflector trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
13126
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Damp Location Rated
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
60 Watt PAR16, 50 Watt R20, 50 Watt PAR20, 40 Watt A19
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197146597
UPC
78419714659
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2011
Item Name
Down Light Pinhole Reflector Trim
Finish
Matte White Faceplate
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
0.04 Inch Hydroformed Aluminum
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.