Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2008 3-3/4-Inch Down Light Cone Reflector Trim Round Brushed Gold LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2008 3-3/4-Inch Down Light Cone Reflector Trim Round Brushed Gold LyteCaster

SKU: 13110
Lightolier LyteCaster Collection 3-3/4-Inch Downlight reflector cone trim in brushed gold finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 75-Watt PAR16, 50-Watt PAR20 or 40-Watt A-19 lamp and is ideal for damp locations. Downlight reflector cone trim is UL listed.
  • Aluminum cone painted or anodized finish
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Downlight reflector cone trim in brushed gold finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 75-Watt PAR16, 50-Watt PAR20 or 40-Watt A-19 lamp and is ideal for damp locations. Downlight reflector cone trim is UL listed.

Specifications

Lamp Type/Designation
75 Watt PAR16, 50 Watt PAR20, 40 Watt A19
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
78419714657
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2008
Brand Name
Lightolier
Construction
0.04 Inch Hydroformed Aluminum
Item Name
Down Light Cone Reflector Trim
Finish
Brushed Gold
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.