Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2006 3-3/4-Inch Adjustable Accent Slot Reflector Trim Round Matte White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2006 3-3/4-Inch Adjustable Accent Slot Reflector Trim Round Matte White LyteCaster

SKU: 13105
Lightolier LyteCaster Collection 3-3/4-Inch Adjustable accent slot reflector trim in matte white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates one 50-Watt MR-16 lamp and is ideal for damp locations. Slot reflector trim is UL listed.
  • Cuts off glare at normal viewing angles
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch Adjustable accent slot reflector trim in matte white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates one 50-Watt MR-16 lamp and is ideal for damp locations. Slot reflector trim is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197146566
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
(1) 50 Watt MR16
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
Manufacturer Part Number
2006
Manufacturer Name
Philips Lighting
UPC
78419714656
Item Name
Adjustable Accent Slot Reflector Trim
Finish
Matte White
Dimmable
No
Degree of Protection
No
Construction
0.04 Inch Hydroformed Aluminum
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.