Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2002P1 Prewired 3-3/4-Inch Frame-In Kit Incandescent LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2002P1 Prewired 3-3/4-Inch Frame-In Kit Incandescent LyteCaster

SKU: 13149
Lightolier LyteCaster Collection Prewired 3-3/4-Inch frame-in kit includes mounting frame and junction box. Kit contains mounting bars and socket housing. The porcelain medium base socket features aluminum or galvanized steel housing. Mounting frame has 0.036-Inch galvanized steel construction. Junction box features 0.063-Inch galvanized steel construction. Junction box measures 4-Inch x 3-1/2-Inch x 2-Inch. Mounting bars feature 0.059-Inch galvanized steel construction. Kit is UL listed.
  • Includes mounting frame, junction box, mounting bars and socket housing
  • Features 0.059-Inch galvanized steel mounting bars
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection Prewired 3-3/4-Inch frame-in kit includes mounting frame and junction box. Kit contains mounting bars and socket housing. The porcelain medium base socket features aluminum or galvanized steel housing. Mounting frame has 0.036-Inch galvanized steel construction. Junction box features 0.063-Inch galvanized steel construction. Junction box measures 4-Inch x 3-1/2-Inch x 2-Inch. Mounting bars feature 0.059-Inch galvanized steel construction. Kit is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
No
Socket Type
Medium
Type
Prewired
Ceiling Type
Standard
Energy Star Flag
No
GTIN
00784197146658
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
Incandescent
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Frame-In Kit
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
Manufacturer Part Number
2002P1
Manufacturer Name
Philips Lighting
UPC
78419714665
Dimensions
9-5/8 Inch Length x 7-1/2 Inch Width
Item Name
Frame-In Kit
Finish
No
Dimmable
No
Degree of Protection
No
Cutout Size
3-11/16 Inch
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.