Tour  

Lightolier 2000LVR Dimmable Low Voltage Standard 3-3/4-Inch Remodel Frame-In Kit 120-Volt 12-Volt Lamp MR16 LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2000LVR Dimmable Low Voltage Standard 3-3/4-Inch Remodel Frame-In Kit 120-Volt 12-Volt Lamp MR16 LyteCaster

SKU: 13403
Lightolier LyteCaster Collection Low-voltage 3-3/4-Inch frame-in kit includes mounting ring and junction box. Kit contains socket housing and nail clips. This 2-Pin socket features aluminum housing. Mounting ring has 0.048-Inch galvanized steel construction. Junction box features 0.036-Inch galvanized steel construction. Junction box measures 2-Inch x 2-Inch x 2-5/8-Inch. Nail clips secure junction box and plate to ceiling. Kit is UL listed.
  • Outboard mounted, magnetic transformer has primary voltage of 120-Volts and nominal secondary voltage of 12-Volts
  • Low voltage fixtures produce audible sound that may be objectionable in acoustically critical areas
  • Has trim size of 3-3/4-inches
  • Dimmable

Overview

Lightolier LyteCaster Collection Low-voltage 3-3/4-Inch frame-in kit includes mounting ring and junction box. Kit contains socket housing and nail clips. This 2-Pin socket features aluminum housing. Mounting ring has 0.048-Inch galvanized steel construction. Junction box features 0.036-Inch galvanized steel construction. Junction box measures 2-Inch x 2-Inch x 2-5/8-Inch. Nail clips secure junction box and plate to ceiling. Kit is UL listed.

Specifications

Lamp Type/Designation
MR16
Shape
No
Socket Type
Bi-Pin
Type
Low Voltage
Voltage Rating
120 Volt, 12 Volt Lamp
Ceiling Type
Standard
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Transformer Type
120 Volt Primary and 12 Volt Secondary Magnetic
Trim Size
3-3/4 Inch
Component Type
Frame-In Kit
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197200053
UPC
78419720005
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2000LVR
Brand Name
Lightolier
Cutout Size
4-1/8 Inch
Item Name
Remodel Frame-In Kit
Finish
No
Dimmable
Yes
Dimensions
8-1/8 Inch Length x 2-3/4 Inch Width
Degree of Protection
No
Standards
UL Listed, Damp Location Rated

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.