Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 2000IC IC 3-3/4-Inch Frame-In Kit Incandescent LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 2000IC IC 3-3/4-Inch Frame-In Kit Incandescent LyteCaster

SKU: 13390
Lightolier LyteCaster Collection 3-3/4-Inch frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars and socket housing. This 0.032-Inch aluminum housing accommodates incandescent lamp that has porcelain medium base socket. This socket features 0.036-Inch galvanized steel housing. Mounting frame has 0.036-Inch galvanized steel construction. Junction box features 0.063-Inch galvanized steel construction. Junction box measures 4-Inch x 3 1/2-Inch x 2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.
  • Includes housing, mounting frame, junction box, mounting bars and socket housing
  • Has 0.059-Inch galvanized steel mounting bar
  • Has trim size of 3-3/4-inches

Overview

Lightolier LyteCaster Collection 3-3/4-Inch frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars and socket housing. This 0.032-Inch aluminum housing accommodates incandescent lamp that has porcelain medium base socket. This socket features 0.036-Inch galvanized steel housing. Mounting frame has 0.036-Inch galvanized steel construction. Junction box features 0.063-Inch galvanized steel construction. Junction box measures 4-Inch x 3 1/2-Inch x 2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.

Specifications

Shape
No
Socket Type
Medium
Ceiling Type
Insulated
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Damp Location Rated
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
Incandescent
Shade Type
No
Trim Size
3-3/4 Inch
Component Type
Frame-In Kit
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197200015
UPC
78419720001
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2000IC
Item Name
Frame-In Kit
Finish
No
Dimmable
No
Dimensions
10-1/4 Inch Length x 7-1/2 Inch Width x 5-1/2 Inch Depth
Degree of Protection
No
Cutout Size
3-11/16 Inch
Brand Name
Lightolier

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.