Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1975A 2-Pin GU5.3 Base Replaceable Socket White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1975A 2-Pin GU5.3 Base Replaceable Socket White

SKU: 12217
Lightolier Replaceable socket in white color, is suitable for use with series 1000LV frame in kits and 1152/1161 trims. It has 2-Pin GU5.3 base.
  • For series 1000LV frame in kits and trims 1152, 1161
  • Comes in white color
  • Has 2-Pin GU5.3 bulb base

Overview

Lightolier Replaceable socket in white color, is suitable for use with series 1000LV frame in kits and 1152/1161 trims. It has 2-Pin GU5.3 base.

Specifications

Manufacturer Part Number
1975A
Manufacturer Name
Philips Lighting
Energy Star Flag
No
UNSPSC
39110000
Brand Name
Lightolier
UPC
78419701979
Bulb Base Group
Bi-Pin
For Use With
Series 1000LV Frame in Kits and 1152, 1161 Trims
Item Name
Replaceable Socket
Bulb Base
2-Pin GU5.3
Color/Finish
White
Dimmable
No
Start Type
No
Light Color
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Shape
No
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.