Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1955 Retaining Clip For Use With Series 2000 1000 1100

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1955 Retaining Clip For Use With Series 2000 1000 1100

SKU: 13072
Lightolier Retaining clip is ideal for series 2000, 1000 and 1100.
  • For Series 2000, 1000 and 1100
  • Rugged construction
  • Suitable for use in under counters, coves and countless other applications

Overview

Lightolier Retaining clip is ideal for series 2000, 1000 and 1100.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
RoHS Flag
Contact manufacturer
Manufacturer Part Number
1955
Energy Star Flag
No
Socket Type
No
Country Of Origin
Mexico
UNSPSC
39111541
UPC
78419714512
sku
13072
Brand Name
Lightolier
Item Name
Retaining Clip
Manufacturer Name
Philips Lighting
GTIN
00784197145125
For Use With
Series 2000, 1000, 1100
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.