Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1954 Extra Wide Flange Trim Ring Matte White For Use With 1100 Series Reflector Trims

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1954 Extra Wide Flange Trim Ring Matte White For Use With 1100 Series Reflector Trims

SKU: 13064
Lightolier Extra wide flange trim ring in matte white color, is ideal for use with 1100 series reflector trims. It measures 8-5/8-Inch OD x 6-3/4-Inch ID.
  • Measures 8-5/8-Inch OD x 6-3/4-Inch ID
  • Suitable for 1100 series reflector trims (except 1126-1128, 1170-1199)
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

Lightolier Extra wide flange trim ring in matte white color, is ideal for use with 1100 series reflector trims. It measures 8-5/8-Inch OD x 6-3/4-Inch ID.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
6-3/4 Inch ID x 8-5/8 Inch OD
UNSPSC
39111541
Energy Star Flag
No
Manufacturer Part Number
1954
Manufacturer Name
Philips Lighting
UPC
78419714511
For Use With
1100 Series Reflector Trims
Color/Finish
Matte White
Item Name
Extra Wide Flange Trim Ring
Brand Name
Lightolier
Socket Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.