Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1951 Adjustable Mounting Bar Steel For Use With Calculite® Incandescent Open Downlight

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1951 Adjustable Mounting Bar Steel For Use With Calculite® Incandescent Open Downlight

SKU: 13056
Lightolier Adjustable mounting bar is ideal for use with Calculite® incandescent open downlight. It features steel construction for longer endurance. This 27-Inch long mounting bar supports nail-on mounting.
  • For Calculite® incandescent open downlight
  • Features steel construction
  • Length of 27-inches

Overview

Lightolier Adjustable mounting bar is ideal for use with Calculite® incandescent open downlight. It features steel construction for longer endurance. This 27-Inch long mounting bar supports nail-on mounting.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
pk
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
27 Inch Length
GTIN
00784197145033
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
1951
Manufacturer Name
Philips Lighting
UPC
78419714503
sku
13056
For Use With
Calculite® Incandescent Open Down Light
Item Name
Adjustable Mounting Bar
Brand Name
Lightolier
Material
Steel
Mounting
Nail-On
Socket Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.