Tour  

Lightolier 1185 6-3/4-Inch Wall Washer Reflector Trim Round Gloss White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1185 6-3/4-Inch Wall Washer Reflector Trim Round Gloss White LyteCaster

SKU: 12018
Lightolier LyteCaster Collection 6-3/4-Inch Wall washer reflector trim in gloss white finish, accommodates 100-Watt A-19 incandescent, 13-Watt CFL quad T, 32-Watt triple T CFL, 40-Watt A-19 incandescent or 26-Watt triple T CFL lamp. It is ideal for damp locations. Wall washer reflector trim is UL listed.
  • Perfect for damp locations
  • Molded high heat polymer aperture in white finish
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Wall washer reflector trim in gloss white finish, accommodates 100-Watt A-19 incandescent, 13-Watt CFL quad T, 32-Watt triple T CFL, 40-Watt A-19 incandescent or 26-Watt triple T CFL lamp. It is ideal for damp locations. Wall washer reflector trim is UL listed.

Specifications

Lamp Type/Designation
100 Watt A19 Incandescent, 13 Watt CFL Quad T, 32 Watt Triple Tube CFL, 40 Watt A19 Incandescent, 26 Watt Triple Tube CFL
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
Wall Wash Baffle
Energy Star Flag
No
UNSPSC
39111505
UPC
78419700118
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1185
Brand Name
Lightolier
Item Name
Reflector Trim
Finish
Gloss White
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Damp Location Rated
Is PFA Discontinued
Yes
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.