Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1184WH 6-3/4-Inch Lens Free Trim Round Gloss White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1184WH 6-3/4-Inch Lens Free Trim Round Gloss White LyteCaster

SKU: 12181
Lightolier LyteCaster Collection 6-3/4-Inch Lens free trim in gloss white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 75-Watt PAR-38 incandescent lamp and is ideal for wet locations. Lens free trim is UL listed.
  • Flexible, high temperature silicone gasket ensure sealing of electrical components
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Lens free trim in gloss white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 75-Watt PAR-38 incandescent lamp and is ideal for wet locations. Lens free trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
12181
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Wet Location Rated
Lamp Included
No
Lamp Type/Designation
75 Watt PAR38 Incandescent
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
UPC
78419701716
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1184WH
Item Name
Lens Free Trim
Finish
Gloss White
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
0.04 Inch Hydroformed Aluminum
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.