Lightolier 1181WH 6-3/4-Inch Lens Free Trim Round Gloss White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1181WH 6-3/4-Inch Lens Free Trim Round Gloss White LyteCaster

SKU: 12164
Lightolier LyteCaster Collection 6-3/4-Inch Lens free trim in gloss white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 75-Watt PAR-38 incandescent lamp and is ideal for wet and damp locations. Lens free trim is UL listed.
  • Flexible, high temperature silicone gasket ensure sealing of electrical components
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Lens free trim in gloss white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates 75-Watt PAR-38 incandescent lamp and is ideal for wet and damp locations. Lens free trim is UL listed.

Specifications

Trim Size
6-3/4 Inch
Shade Type
No
Lamp Type/Designation
75 Watt PAR38 Incandescent
Lamp Included
No
Component Type
Trim
Trim Type
No
UPC
78419701714
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1181WH
Ceiling Type
No
Brand Name
Lightolier
Item Name
Lens Free Trim
Dimmable
No
Degree of Protection
No
Construction
0.04 Inch Hydroformed Aluminum
Collection
LyteCaster
Energy Star Flag
No
Socket Type
No
Shape
Round
UNSPSC
39111505
Standards
UL Listed, Wet and Damp Location Rated
Finish
Gloss White

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.