Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1178SH 6-3/4-Inch Dropped Opalex Diffuser Reflector Trim Round LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1178SH 6-3/4-Inch Dropped Opalex Diffuser Reflector Trim Round LyteCaster

SKU: 12658
Lightolier LyteCaster Collection 6-3/4-Inch Dropped opalex diffuser reflector trim features 0.04-Inch thick hydroformed aluminum construction. It accommodates 26-Watt triple T CFL, 13-Watt quad T CFL, 32-Watt triple T CFL or 40-/75-Watt A-19 incandescent lamp. Trim comes with translucent white break-resistant polycarbonate Lexan® drop opalex diffuser to create soft light to the surrounding. It is ideal for wet and damp locations. Diffuser reflector trim is UL listed.
  • Features 0.04-Inch thick hydroformed aluminum construction
  • For wet and damp locations
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Dropped opalex diffuser reflector trim features 0.04-Inch thick hydroformed aluminum construction. It accommodates 26-Watt triple T CFL, 13-Watt quad T CFL, 32-Watt triple T CFL or 40-/75-Watt A-19 incandescent lamp. Trim comes with translucent white break-resistant polycarbonate Lexan® drop opalex diffuser to create soft light to the surrounding. It is ideal for wet and damp locations. Diffuser reflector trim is UL listed.

Specifications

Standards
UL Listed, Wet and Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197117818
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
26 Watt Triple Tube CFL, 13 Watt Quad Tube CFL, 32 Watt Triple Tube CFL, 40 Watt A19 Incandescent, 75 Watt A19 Incandescent
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111531
Manufacturer Part Number
1178SH
Manufacturer Name
Philips Lighting
UPC
78419711781
Item Name
Dropped Opalex Diffuser Reflector Trim
Finish
No
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.