Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1154WH 6-3/4-Inch Down Light Complete Slope Ceiling Reflector Trim Round White Step Baffle LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1154WH 6-3/4-Inch Down Light Complete Slope Ceiling Reflector Trim Round White Step Baffle LyteCaster

SKU: 12202
Lightolier LyteCaster Collection 6-3/4-Inch Downlight complete slope ceiling reflector trim features 0.04-Inch hydroformed aluminum housing. It accommodates 120-Watt PAR-38 Incandescent lamp. It comes with white step baffle and is ideal for damp locations. Ceiling reflector trim is UL listed.
  • Perfect for damp locations
  • Step baffle included in white color
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Downlight complete slope ceiling reflector trim features 0.04-Inch hydroformed aluminum housing. It accommodates 120-Watt PAR-38 Incandescent lamp. It comes with white step baffle and is ideal for damp locations. Ceiling reflector trim is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197017231
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
120 Watt PAR38 Incandescent
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111531
Manufacturer Part Number
1154WH
Manufacturer Name
Philips Lighting
UPC
78419701723
Item Name
Down Light Complete Slope Ceiling Reflector Trim
Finish
White Step Baffle
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.