Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1146 6-3/4-Inch Down Light Deep Reflector Trim Round Specular Clear LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1146 6-3/4-Inch Down Light Deep Reflector Trim Round Specular Clear LyteCaster

SKU: 13001
Lightolier LyteCaster Collection 6-3/4-Inch Downlight deep reflector trim in specular clear finish, accommodates 100-Watt A21 incandescent, 150-Watt A-19 incandescent, 26-Watt triple T CFL, 32-Watt triple T CFL or 13-Watt quad T CFL lamp. It is ideal for damp locations. Downlight deep reflector trim is UL listed.
  • Perfect for damp locations
  • Comes in specular clear color
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Downlight deep reflector trim in specular clear finish, accommodates 100-Watt A21 incandescent, 150-Watt A-19 incandescent, 26-Watt triple T CFL, 32-Watt triple T CFL or 13-Watt quad T CFL lamp. It is ideal for damp locations. Downlight deep reflector trim is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197124175
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
100 Watt A21 Incandescent, 150 Watt A19 Incandescent, 26 Watt Triple Tube CFL, 32 Watt Triple Tube CFL, 13 Watt Quad Tube CFL
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
Manufacturer Part Number
1146
Manufacturer Name
Philips Lighting
UPC
78419712417
Item Name
Down Light Deep Reflector Trim
Finish
Specular Clear
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.