Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1131WH 6-3/4-Inch Baffle Down Light Shallow Slope Ceiling Reflector Trim White Step Round LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1131WH 6-3/4-Inch Baffle Down Light Shallow Slope Ceiling Reflector Trim White Step Round LyteCaster

SKU: 12597
Lightolier LyteCaster Collection 6-3/4-Inch Downlight shallow slope ceiling reflector trim features 0.04-Inch hydroformed aluminum housing. It accommodates 75-Watt PAR30 incandescent lamp. It comes with white step baffle and is ideal for damp locations. Ceiling reflector trim is UL listed.
  • Step baffle in white color
  • Employs 75-Watt PAR30 incandescent lamp
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Downlight shallow slope ceiling reflector trim features 0.04-Inch hydroformed aluminum housing. It accommodates 75-Watt PAR30 incandescent lamp. It comes with white step baffle and is ideal for damp locations. Ceiling reflector trim is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197113520
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
75 Watt PAR30 Incandescent
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111531
Manufacturer Part Number
1131WH
Manufacturer Name
Philips Lighting
UPC
78419711352
Item Name
Down Light Shallow Slope Ceiling Reflector Trim
Finish
White Step Baffle
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.