Tour  

Lightolier 1129WH 6-3/4-Inch Performance Series Recessed Adjustable Accent Trim Round Matte White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1129WH 6-3/4-Inch Performance Series Recessed Adjustable Accent Trim Round Matte White LyteCaster

SKU: 12504
Lightolier LyteCaster Collection Performance Series 6-3/4-Inch Recessed adjustable accent baffle trim in matte white finish, has 0.04-Inch thick hydroformed aluminum reflector for uniform light distribution. It accommodates 90-Watt PAR-38 incandescent lamp and is ideal for damp locations. Recessed adjustable accent baffle trim is UL listed.
  • Perfect for damp locations
  • Has 0.04-Inch thick hydroformed aluminum reflector
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection Performance Series 6-3/4-Inch Recessed adjustable accent baffle trim in matte white finish, has 0.04-Inch thick hydroformed aluminum reflector for uniform light distribution. It accommodates 90-Watt PAR-38 incandescent lamp and is ideal for damp locations. Recessed adjustable accent baffle trim is UL listed.

Specifications

Lamp Type/Designation
90 Watt PAR38 Incandescent
Shape
Round
Socket Type
No
Type
Performance Series
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
Baffle
Energy Star Flag
No
UNSPSC
39111505
UPC
78419711227
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1129WH
Mounting
Recessed
Brand Name
Lightolier
Item Name
Recessed Adjustable Accent Trim
Finish
Matte White
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Damp Location Rated
Is PFA Discontinued
Yes
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.