Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1128 6-3/4-Inch Regressed Diffuser Reflector Trim Round White Diffuser LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1128 6-3/4-Inch Regressed Diffuser Reflector Trim Round White Diffuser LyteCaster

SKU: 12940
Lightolier LyteCaster Collection 6-3/4-Inch Regressed diffuser reflector trim features 0.04-Inch thick hydroformed aluminum construction. It accommodates 13-Watt CFL Quad T lamp. It comes with white diffuser. Trim has white diffuser with light bezel to reduce brightness transition to ceiling. It is ideal for wet and damp locations. Regressed diffuser reflector trim is UL listed.
  • Spun aluminum 0.04-Inch thick lens bezel in matte white finish
  • Diffuser in white color
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Regressed diffuser reflector trim features 0.04-Inch thick hydroformed aluminum construction. It accommodates 13-Watt CFL Quad T lamp. It comes with white diffuser. Trim has white diffuser with light bezel to reduce brightness transition to ceiling. It is ideal for wet and damp locations. Regressed diffuser reflector trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
12940
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, Wet and Damp Location Rated
Lamp Included
No
Lamp Type/Designation
13 Watt Quad Tube CFL
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
UPC
78419712384
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1128
Item Name
Regressed Diffuser Reflector Trim
Finish
White Diffuser
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.