Tour  

Lightolier 1126 6-3/4-Inch Regressed Fresnel Lens Reflector Trim Round White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1126 6-3/4-Inch Regressed Fresnel Lens Reflector Trim Round White LyteCaster

SKU: 12923
Lightolier LyteCaster Collection 6-3/4-Inch Regressed Fresnel lens reflector trim in white color, features 0.04-Inch thick hydroformed aluminum construction. It accommodates 13-Watt CFL quad T or 70-Watt BT/ED/E-17 CMH lamp. It is ideal for wet and damp locations. Regressed Fresnel lens reflector trim is UL listed.
  • Provides efficiency with brightness control
  • Spun aluminum 0.04-Inch thick lens bezel in matte white finish
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Regressed Fresnel lens reflector trim in white color, features 0.04-Inch thick hydroformed aluminum construction. It accommodates 13-Watt CFL quad T or 70-Watt BT/ED/E-17 CMH lamp. It is ideal for wet and damp locations. Regressed Fresnel lens reflector trim is UL listed.

Specifications

Lamp Type/Designation
13 Watt Quad Tube CFL, 70 Watt BT/ED/E17 CMH
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111531
GTIN
00784197123789
UPC
78419712378
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1126
Brand Name
Lightolier
Item Name
Regressed Fresnel Lens Reflector Trim
Finish
White
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Wet and Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.