Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1113 6-3/4-Inch Down Light Cone Reflector Trim Round Specular Clear LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1113 6-3/4-Inch Down Light Cone Reflector Trim Round Specular Clear LyteCaster

SKU: 12897
Lightolier LyteCaster Collection 6-3/4-Inch Downlight cone reflector trim in specular clear finish, features 0.04-Inch thick hydroformed aluminum construction. It accommodates 100-/75-/150-Watt PAR-38 incandescent, 70-/100-Watt PAR-38 CMH, 65-/150-Watt ER-40 incandescent, 32-Watt Triple T CFL, 70-/100-Watt BT/ED/E-17 CMH, 26-Watt Triple T CFL, 150-Watt A21 incandescent or 13-Watt quad T CFL lamp. It is ideal for damp locations. Downlight cone reflector trim is UL listed.
  • Aluminum cone painted or anodized finish
  • Comes in specular clear color
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Downlight cone reflector trim in specular clear finish, features 0.04-Inch thick hydroformed aluminum construction. It accommodates 100-/75-/150-Watt PAR-38 incandescent, 70-/100-Watt PAR-38 CMH, 65-/150-Watt ER-40 incandescent, 32-Watt Triple T CFL, 70-/100-Watt BT/ED/E-17 CMH, 26-Watt Triple T CFL, 150-Watt A21 incandescent or 13-Watt quad T CFL lamp. It is ideal for damp locations. Downlight cone reflector trim is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197123352
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
100 Watt PAR38 Incandescent, 70 Watt PAR38 CMH, 65 Watt ER40 Incandescent, 32 Watt Triple Tube CFL, 150 Watt ER40 Incandescent, 70 Watt BT/ED/E-17 CMH, 100 Watt BT/ED/E-17 CMH, 26 Watt Triple Tube CFL, 150 Watt A21 Incandescent, 13 Watt Quad Tube CFL, 100 Watt PAR38 CMH, 150 Watt PAR38 Incandescent, 75 Watt PAR38 Incandescent
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111531
Manufacturer Part Number
1113
Manufacturer Name
Philips Lighting
UPC
78419712335
Item Name
Down Light Cone Reflector Trim
Finish
Specular Clear
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.