Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1105 6-3/4-Inch Step Baffle Down Light Reflector Trim Round Black LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1105 6-3/4-Inch Step Baffle Down Light Reflector Trim Round Black LyteCaster

SKU: 12858
Lightolier LyteCaster Collection 6-3/4-Inch Downlight step baffle reflector trim in black color, features 0.04-Inch thick hydroformed aluminum construction. It accommodates 100-/75-/150-Watt PAR-38 incandescent, 150-/65-/100-Watt ER-40 incandescent, 26-Watt Triple T CFL, 150-Watt A21 incandescent, 13-Watt quad T CFL, 32-Watt Triple T CFL or 13-Watt quad T CFL lamp. It is ideal for damp locations. Downlight step baffle reflector trim is UL listed.
  • Aluminum step baffle with painted or anodized finish
  • Comes in black color
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Downlight step baffle reflector trim in black color, features 0.04-Inch thick hydroformed aluminum construction. It accommodates 100-/75-/150-Watt PAR-38 incandescent, 150-/65-/100-Watt ER-40 incandescent, 26-Watt Triple T CFL, 150-Watt A21 incandescent, 13-Watt quad T CFL, 32-Watt Triple T CFL or 13-Watt quad T CFL lamp. It is ideal for damp locations. Downlight step baffle reflector trim is UL listed.

Specifications

Lamp Type/Designation
100 Watt PAR38 Incandescent, 75 Watt PAR38 Incandescent, 150 Watt ER40 Incandescent, 65 Watt ER40 Incandescent, 26 Watt Triple Tube CFL, 100 Watt ER40 Incandescent, 150 Watt A21 Incandescent, 13 Watt Quad Tube CFL, 150 Watt PAR38 Incandescent, 32 Watt Triple Tube CFL, 13 Watt Quad Tube CFL
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Trim
Trim Type
Step Baffle
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
41113630
GTIN
00784197123154
UPC
78419712315
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1105
Brand Name
Lightolier
Item Name
Down Light Reflector Trim
Finish
Black
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.