Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1104SIC Shallow IC/Non-IC 6-3/4-Inch Convertible Frame-In Kit Incandescent LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1104SIC Shallow IC/Non-IC 6-3/4-Inch Convertible Frame-In Kit Incandescent LyteCaster

SKU: 13359
Lightolier LyteCaster Collection Shallow type 6-3/4-Inch convertible frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars socket housing and screws. This 0.032-Inch aluminum housing accommodates incandescent lamp that has medium base porcelain socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Socket features impact extruded aluminum or galvanized steel housing. Mounting frame has 0.048-Inch galvanized steel construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.
  • Includes housing, mounting frame, junction box, mounting bars, socket housing and screws
  • Has 0.059-Inch galvanized steel mounting bar
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection Shallow type 6-3/4-Inch convertible frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars socket housing and screws. This 0.032-Inch aluminum housing accommodates incandescent lamp that has medium base porcelain socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Socket features impact extruded aluminum or galvanized steel housing. Mounting frame has 0.048-Inch galvanized steel construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.

Specifications

Standards
UL Listed, Damp Location Rated
Collection
LyteCaster
Shape
No
Socket Type
Medium
Type
Shallow
Ceiling Type
Insulated/Non-Insulated
Energy Star Flag
No
GTIN
00784197198497
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
Incandescent
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Frame-In Kit
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
Manufacturer Part Number
1104SIC
Manufacturer Name
Philips Lighting
UPC
78419719849
Dimensions
10-3/4 Inch Length x 7-5/16 Inch Width x 5-1/2 Inch Depth
Item Name
Convertible Frame-In Kit
Includes
Screw
Finish
No
Dimmable
No
Degree of Protection
No
Cutout Size
7 Inch
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.