Lightolier 1104ICN IC/Non-IC 6-3/4-Inch Convertible Frame-In Kit With Nail Incandescent LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1104ICN IC/Non-IC 6-3/4-Inch Convertible Frame-In Kit With Nail Incandescent LyteCaster

SKU: 113927
Lightolier LyteCaster Collection 6-3/4-Inch Convertible frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars socket housing and nails. This 0.032-Inch aluminum housing accommodates incandescent lamp that has medium base porcelain socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Socket features impact extruded aluminum or galvanized steel housing. Mounting frame has 0.048-Inch galvanized steel construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.
  • Includes housing, mounting frame, junction box, mounting bars socket housing and nails
  • Has 0.048-Inch galvanized steel mounting frame
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Convertible frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars socket housing and nails. This 0.032-Inch aluminum housing accommodates incandescent lamp that has medium base porcelain socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Socket features impact extruded aluminum or galvanized steel housing. Mounting frame has 0.048-Inch galvanized steel construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.

Specifications

Trim Size
6-3/4 Inch
Shade Type
No
Lamp Type/Designation
Incandescent
Lamp Included
No
Component Type
Frame-In Kit
Trim Type
No
UPC
78419719858
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1104ICN
Ceiling Type
Insulated/Non-Insulated
Brand Name
Lightolier
Includes
Nail
Item Name
Convertible Frame-In Kit
Dimmable
No
Dimensions
10-3/4 Inch Length x 7-5/16 Inch Width x 7-1/2 Inch Depth
Degree of Protection
No
Cutout Size
7 Inch
Collection
LyteCaster
Energy Star Flag
No
Socket Type
Medium
Shape
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197198589
Standards
UL Listed, Damp Location Rated
Finish
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.