Tour  

Lightolier 1104IC IC/Non-IC 6-3/4-Inch Convertible Frame-In Kit With Screw Incandescent LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1104IC IC/Non-IC 6-3/4-Inch Convertible Frame-In Kit With Screw Incandescent LyteCaster

SKU: 13201
Lightolier LyteCaster Collection 6-3/4-Inch Convertible frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars socket housing and screws. This 0.032-Inch aluminum housing accommodates incandescent lamp that has medium base porcelain socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Socket features impact extruded aluminum or galvanized steel housing. Mounting frame has 0.048-Inch galvanized steel construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.
  • Includes housing, mounting frame, junction box, mounting bars, socket housing and screws
  • Has 0.048-Inch galvanized steel mounting frame
  • Has trim size of 6-3/4-inches

Overview

Lightolier LyteCaster Collection 6-3/4-Inch Convertible frame-in kit includes housing and mounting frame. Kit contains junction box, mounting bars socket housing and screws. This 0.032-Inch aluminum housing accommodates incandescent lamp that has medium base porcelain socket. This Airseal® housing reduces air leakage to less than 2 CFM at 1.57 PSF. Socket features impact extruded aluminum or galvanized steel housing. Mounting frame has 0.048-Inch galvanized steel construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting bars have 0.059-Inch galvanized steel construction. Kit is UL listed.

Specifications

Lamp Type/Designation
Incandescent
Shape
No
Socket Type
Medium
Ceiling Type
Insulated/Non-Insulated
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
6-3/4 Inch
Component Type
Frame-In Kit
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
78419715930
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1104IC
Brand Name
Lightolier
Cutout Size
7 Inch
Item Name
Convertible Frame-In Kit
Includes
Screw
Finish
No
Dimmable
No
Dimensions
10-3/4 Inch Length x 7-5/16 Inch Width x 7-1/2 Inch Depth
Degree of Protection
No
Standards
UL Listed, Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.