Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1081WH 5-Inch Lens Free Trim Round White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1081WH 5-Inch Lens Free Trim Round White LyteCaster

SKU: 12155
Lightolier LyteCaster Collection 5-Inch Lens free trim in white color, features 0.04-Inch hydroformed aluminum construction. It accommodates PAR30, medium 75-Watt bulb that has voltage rating of 120-Volts and is ideal for wet locations. Lens free trim is UL listed.
  • Recessed mounted
  • Lamp power rating of 75-Watts
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection 5-Inch Lens free trim in white color, features 0.04-Inch hydroformed aluminum construction. It accommodates PAR30, medium 75-Watt bulb that has voltage rating of 120-Volts and is ideal for wet locations. Lens free trim is UL listed.

Specifications

Lamp Type/Designation
(1) 75 Watt PAR30 Incandescent
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111800
GTIN
00784197017132
UPC
78419701713
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1081WH
Mounting
Recessed
Brand Name
Lightolier
Construction
0.04 Inch Hydroformed Aluminum
Lamp Wattage
75 Watt
Item Name
Lens Free Trim
Finish
White
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Wet Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.