Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1078 5-Inch Dropped Opalex Diffuser Reflector Trim Round LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1078 5-Inch Dropped Opalex Diffuser Reflector Trim Round LyteCaster

SKU: 12833
Lightolier LyteCaster Collection 5-Inch Dish diffuser reflector trim features 0.04-Inch hydroformed aluminum construction. It accommodates one 60-Watt A-19 incandescent or one 13-Watt quad T CFL lamp. This trim comes with translucent white polycarbonate Lexan® diffuser to create soft light to the surrounding. It is ideal for wet/damp locations. Dish diffuser reflector trim is UL listed.
  • Recessed mounted
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection 5-Inch Dish diffuser reflector trim features 0.04-Inch hydroformed aluminum construction. It accommodates one 60-Watt A-19 incandescent or one 13-Watt quad T CFL lamp. This trim comes with translucent white polycarbonate Lexan® diffuser to create soft light to the surrounding. It is ideal for wet/damp locations. Dish diffuser reflector trim is UL listed.

Specifications

Standards
UL Listed, Wet and Damp Location Rated, I.B.E.W
Collection
LyteCaster
Shape
Round
Mounting
Recessed
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197120719
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
(1) 60 Watt A19 Incandescent, (1) 13 Watt Quad Tube CFL
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111531
Manufacturer Part Number
1078
Manufacturer Name
Philips Lighting
UPC
78419712071
Dimmable
No
Item Name
Dropped Opalex Diffuser Reflector Trim
Finish
No
Degree of Protection
No
Construction
0.04 Inch Hydroformed Aluminum
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.