Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1076WH 5-Inch Baffle Down Light Reflector Trim Round White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1076WH 5-Inch Baffle Down Light Reflector Trim Round White LyteCaster

SKU: 12428
Lightolier LyteCaster Collection 5-Inch Downlight basic baffle reflector trim in white color, features 0.04-Inch hydroformed aluminum construction. Step baffles provide excellent glare control and a classic look. It accommodates one 85-/75-/65-Watt BR-30 incandescent, one 13-Watt quad T CFL, one 50-/75-Watt PAR30 incandescent, one 60-Watt A-19 incandescent or one 26-Watt Triple T CFL lamp. It is ideal for damp locations. Downlight basic baffle reflector trim is UL listed.
  • Molded high heat phenolic step baffle with stepped conical surface for low brightness
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection 5-Inch Downlight basic baffle reflector trim in white color, features 0.04-Inch hydroformed aluminum construction. Step baffles provide excellent glare control and a classic look. It accommodates one 85-/75-/65-Watt BR-30 incandescent, one 13-Watt quad T CFL, one 50-/75-Watt PAR30 incandescent, one 60-Watt A-19 incandescent or one 26-Watt Triple T CFL lamp. It is ideal for damp locations. Downlight basic baffle reflector trim is UL listed.

Specifications

Standards
UL Listed, I.B.E.W Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Mounting
Recessed
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
GTIN
00784197107604
Country Of Origin
United States of America
Lamp Included
No
Lamp Type/Designation
(1) 85 Watt BR30 Incandescent, (1) 13 Watt Quad Tube CFL, (1) 50 Watt PAR30 Incandescent, (1) 75 Watt PAR30 Incandescent, (1) 75 Watt BR30 Incandescent, (1) 60 Watt A19 Incandescent, (1) 65 Watt BR30 Incandescent, (1) 26 Watt Triple Tube CFL
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
Basic Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111531
Manufacturer Part Number
1076WH
Manufacturer Name
Philips Lighting
UPC
78419710760
Dimmable
No
Item Name
Down Light Reflector Trim
Finish
White
Degree of Protection
No
Construction
0.04 Inch Hydroformed Aluminum
Brand Name
Lightolier

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.