Tour  

Lightolier 1046 5-Inch Down Light Deep Anodized Reflector Trim Round Clear LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1046 5-Inch Down Light Deep Anodized Reflector Trim Round Clear LyteCaster

SKU: 12801
Lightolier LyteCaster Collection 5-Inch Downlight deep anodized reflector trim in clear color, features 0.04-Inch hydroformed aluminum construction. It accommodates one 60-/100-/40-Watt A-19 incandescent or one 13-Watt quad T CFL, one 26-Watt triple T CFL lamp. It is ideal for damp locations. Anodized reflector trim is UL listed.
  • Recessed mounted
  • Lamp power rating of 40/60/100-Watts
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection 5-Inch Downlight deep anodized reflector trim in clear color, features 0.04-Inch hydroformed aluminum construction. It accommodates one 60-/100-/40-Watt A-19 incandescent or one 13-Watt quad T CFL, one 26-Watt triple T CFL lamp. It is ideal for damp locations. Anodized reflector trim is UL listed.

Specifications

Lamp Type/Designation
(1) 60 Watt A19 Incandescent, (1) 100 Watt A19 Incandescent, (1) 40 Watt A19 Incandescent, (1) 13 Watt Quad Tube CFL, (1) 26 Watt Triple Tube CFL
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39111531
GTIN
00784197120689
UPC
78419712068
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1046
Mounting
Recessed
Brand Name
Lightolier
Construction
0.04 Inch Hydroformed Aluminum
Lamp Wattage
40/60/100 Watt
Item Name
Down Light Deep Anodized Reflector Trim
Finish
Clear
Dimmable
No
Degree of Protection
No
Standards
UL Listed, I.B.E.W Listed, Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.