Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1035WH 5-Inch Wall Wash Step Baffle Reflector Trim Round Matte White LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1035WH 5-Inch Wall Wash Step Baffle Reflector Trim Round Matte White LyteCaster

SKU: 12396
Lightolier LyteCaster Collection 5-Inch Wall wash step baffle reflector trim in matte white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates one CFL 13-Watt quad T, one 65-/75-Watt ER-30 incandescent or one 40-/60-Watt A-19 incandescent lamp and is ideal for damp locations. Baffle reflector trim is UL listed.
  • Die-cast aluminum step baffle with stepped conical surface for low brightness
  • Employs one CFL 13-Watt quad T, one 65-/75-Watt ER-30 incandescent or one 40-/60-Watt A-19 incandescent lamp
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection 5-Inch Wall wash step baffle reflector trim in matte white finish, features 0.04-Inch hydroformed aluminum construction. It accommodates one CFL 13-Watt quad T, one 65-/75-Watt ER-30 incandescent or one 40-/60-Watt A-19 incandescent lamp and is ideal for damp locations. Baffle reflector trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
sku
12396
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
UL Listed, I.B.E.W Listed, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
(1) 13 Watt Quad Tube CFL, (1) 65 Watt ER30 Incandescent, (1) 40 Watt A19 Incandescent, (1) 60 Watt A19 Incandescent, (1) 75 Watt ER30 Incandescent
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
Wall Wash Step Baffle
UNSPSC
39111505
Mounting
Recessed
UPC
78419710370
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1035WH
Item Name
Reflector Trim
Finish
Matte White
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
0.04 Inch Hydroformed Aluminum
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.