Lamp Type/Designation | (1) 75 Watt PAR30 Incandescent |
Shape | Round |
---|---|---|---|
Socket Type | No |
Ceiling Type | No |
Collection | LyteCaster |
Lamp Included | No |
Shade Type | No |
Trim Size | 5 Inch |
Component Type | Trim |
Trim Type | Eyeball |
Energy Star Flag | No |
Country Of Origin | United States of America |
UNSPSC | 39111531 |
GTIN | 00784197102753 |
UPC | 78419710275 |
Manufacturer Name | Philips Lighting |
Manufacturer Part Number | 1027WH |
Mounting | Recessed |
Brand Name | Lightolier |
Construction | 0.04 Inch Hydroformed Aluminum |
Item Name | Adjustable Accent Reflector Trim |
Finish | Matte White |
Dimmable | No |
Degree of Protection | No |
Standards | UL Listed, I.B.E.W Listed, Damp Location Rated |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.