Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1012 5-Inch Down Light Cone Reflector Trim Round Gold LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1012 5-Inch Down Light Cone Reflector Trim Round Gold LyteCaster

SKU: 12765
Lightolier LyteCaster Collection 5-Inch Downlight cone reflector trim features 0.04-Inch hydroformed aluminum construction. It accommodates one 13-Watt CFL quad T, one 75-/50-Watt PAR30 incandescent, one 85-/65-/75-Watt ER-30 incandescent or one 40-/75-/60-Watt A-19 incandescent lamp. It is ideal for damp locations. Downlight cone reflector trim is UL listed.
  • Aluminum cone painted or anodized finish
  • Features 0.04-Inch hydroformed aluminum construction
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection 5-Inch Downlight cone reflector trim features 0.04-Inch hydroformed aluminum construction. It accommodates one 13-Watt CFL quad T, one 75-/50-Watt PAR30 incandescent, one 85-/65-/75-Watt ER-30 incandescent or one 40-/75-/60-Watt A-19 incandescent lamp. It is ideal for damp locations. Downlight cone reflector trim is UL listed.

Specifications

Standards
UL Listed, I.B.E.W Listed, Damp Location Rated
Collection
LyteCaster
Shape
Round
Mounting
Recessed
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
(1) 13 Watt CFL Quad T, (1) 75 Watt PAR30 Incandescent, (1) 85 Watt ER30 Incandescent, (1) 40 Watt A19 Incandescent, (1) 65 Watt ER30 Incandescent, (1) 75 Watt A19 Incandescent, (1) 75 Watt ER30 Incandescent, (1) 50 Watt PAR30 Incandescent, (1) 60 Watt A19 Incandescent
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
Manufacturer Part Number
1012
Manufacturer Name
Philips Lighting
UPC
78419712040
Lamp Wattage
75 Watt
Item Name
Down Light Cone Reflector Trim
Finish
Gold
Dimmable
No
Degree of Protection
No
Construction
0.04 Inch Hydroformed Aluminum
Brand Name
Lightolier

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.