Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 1010 5-Inch Recessed Down Light Cone Reflector Trim Round Brushed Clear LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1010 5-Inch Recessed Down Light Cone Reflector Trim Round Brushed Clear LyteCaster

SKU: 12744
Lightolier LyteCaster Collection Recessed downlight cone reflector trim of 5-inches, is self-flanged to eliminate light leaks and has anodized reflectors that avoid scatter and provides more usable light. It supports (1) 75-Watt A-19, (1) 75-Watt PAR30 incandescent lamp for energy efficiency, superior color rendering and long life. Recessed downlight cone reflector is UL Listed for damp locations.
  • Light source sits high up to collect and redirect light from the lamp
  • Unitized optics provides a forgiving installation that assures full reflector output at all times
  • Round in shape

Overview

Lightolier LyteCaster Collection Recessed downlight cone reflector trim of 5-inches, is self-flanged to eliminate light leaks and has anodized reflectors that avoid scatter and provides more usable light. It supports (1) 75-Watt A-19, (1) 75-Watt PAR30 incandescent lamp for energy efficiency, superior color rendering and long life. Recessed downlight cone reflector is UL Listed for damp locations.

Specifications

Lamp Type/Designation
(1) 75 Watt PAR30, 75 Watt A19 Incandescent
Shape
Round
Socket Type
Medium
Ceiling Type
Drywall
Collection
LyteCaster
Lamp Included
No
Number of Lamps
1.0000
Shade Type
No
Trim Size
5 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
78419712030
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1010
Brand Name
Lightolier
Construction
Aluminum
Lamp Wattage
75 Watt
Item Name
Recessed Down Light Cone Reflector Trim
Finish
Brushed Clear
Dimmable
No
Degree of Protection
No
Standards
UL Listed, Damp Location Rated
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.