Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Shape | Round |
sku | 12725 |
Socket Type | No |
Ceiling Type | No |
Collection | LyteCaster |
Energy Star Flag | No |
Standards | UL Listed, I.B.E.W Listed, Damp Location Rated |
Lamp Included | No |
Country Of Origin | United States of America |
Lamp Type/Designation | (1) 50 Watt BT/ED/E17 CMH, (1) 75 Watt PAR30 Incandescent, (1) 75 Watt ER30 Incandescent, (1) 13 Watt Quad Tube CFL, (1) 75 Watt A19 Incandescent |
Shade Type | No |
Trim Size | 5 Inch |
Component Type | Trim |
Trim Type | Step Baffle |
UNSPSC | 39111531 |
GTIN | 00784197120153 |
Mounting | Recessed |
UPC | 78419712015 |
Manufacturer Name | Philips Lighting |
Manufacturer Part Number | 1005 |
Item Name | Down Light Reflector Trim |
Finish | Black Baffle |
Dimmable | No |
Degree of Protection | No |
Brand Name | Lightolier |
Construction | 0.04 Inch Hydroformed Aluminum |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.