Tour  

Lightolier 1004SICR Shallow IC/Non-IC 5-Inch Convertible Remodeler Frame-In Kit Incandescent LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 1004SICR Shallow IC/Non-IC 5-Inch Convertible Remodeler Frame-In Kit Incandescent LyteCaster

SKU: 13371
Lightolier LyteCaster Collection Shallow type 5-Inch convertible remodeler frame-in kit includes housing, junction box and socket housing. Porcelain medium base socket features impact extruded aluminum or galvanized steel housing. Housing features 0.032-Inch aluminum construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-1/2-Inch x 2-1/2-Inch x 3-1/2-Inch. Kit is UL listed.
  • Features 0.32-Inch steel construction
  • Impact extruded aluminum or galvanized steel socket housing
  • Has trim size of 5-inches

Overview

Lightolier LyteCaster Collection Shallow type 5-Inch convertible remodeler frame-in kit includes housing, junction box and socket housing. Porcelain medium base socket features impact extruded aluminum or galvanized steel housing. Housing features 0.032-Inch aluminum construction. Junction box features 0.032-Inch galvanized steel construction. Junction box measures 2-1/2-Inch x 2-1/2-Inch x 3-1/2-Inch. Kit is UL listed.

Specifications

Lamp Type/Designation
Incandescent
Shape
No
Socket Type
Medium
Type
Shallow
Ceiling Type
Insulated/Non-Insulated
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
5 Inch
Component Type
Frame-In Kit
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00784197198534
UPC
78419719853
Manufacturer Name
Philips Lighting
Manufacturer Part Number
1004SICR
Brand Name
Lightolier
Construction
0.32 Inch Steel
Cutout Size
5-1/2 Inch
Lamp Wattage
40 Watt A19, 50 Watt PAR30, 60/65 Watt BR30
Item Name
Convertible Remodeler Frame-In Kit
Finish
No
Dimmable
No
Dimensions
11-3/8 Inch Length x 5-3/4 Inch Width x 5-1/2 Inch Depth
Degree of Protection
No
Standards
UL Listed, Damp Location Rated

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.