Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LIGHTING DIMMER LUT DVSCELV 300P TC 300W ELV DMR

  

*Images are for illustration purposes only and may not be an exact representation of the product

LIGHTING DIMMER LUT DVSCELV 300P TC 300W ELV DMR

SKU: 512385
WALL DIMMER TYPE; 2.94 INCH W X 1.61 INCH D X 4.69 INCH H SIZE; SATIN TERRACOTTA FINISH; 1-POLE OPERATION TYPE; UL, CSA, NOM APPROVAL; COMMERCIAL/RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 300 W LOAD RATING

Overview

WALL DIMMER TYPE; 2.94 INCH W X 1.61 INCH D X 4.69 INCH H SIZE; SATIN TERRACOTTA FINISH; 1-POLE OPERATION TYPE; UL, CSA, NOM APPROVAL; COMMERCIAL/RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 300 W LOAD RATING

Specifications

GTIN
00027557505093
Energy Star Flag
No
Manufacturer Part Number
DVSCELV-300P-TC
Manufacturer Name
LUTRON ELECTRONICS
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39122206
UPC
02755750509
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.