Light Efficient Design LED-8090M40 Cree XTE Type V Distribution LED Lamp 120-Watt E39 Mogul Base 9561-Lumens 84 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-8090M40 Cree XTE Type V Distribution LED Lamp 120-Watt E39 Mogul Base 9561-Lumens 84 CRI 4000K Cool White

SKU: 376042
Light Efficient Design 120-Watt E39 Mogul base Cree® XTE type V LED lamp offers 9561-Lumens light output. It has color rendering index of 84. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. This lamp features aluminum/acrylic construction. It measures 11.4-Inch x 4.3-Inch Dia. Lamp has voltage rating of 120 - 277-Volt AC. It comes with average life of up to 50000 hours. This lamp withstands temperature rating of -40 to 122 deg F. It is ideal for hid retrofit for shoebox/wallpack. Lamp is cULus listed and FCC certified.
  • Replaces 400-Watt MH or HPS HID Lamps
  • Rotatable base enables user to accurately direct output to target
  • Engineered for horizontal installations
  • Active cooling and dynamic temperature control

Overview

Light Efficient Design 120-Watt E39 Mogul base Cree® XTE type V LED lamp offers 9561-Lumens light output. It has color rendering index of 84. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. This lamp features aluminum/acrylic construction. It measures 11.4-Inch x 4.3-Inch Dia. Lamp has voltage rating of 120 - 277-Volt AC. It comes with average life of up to 50000 hours. This lamp withstands temperature rating of -40 to 122 deg F. It is ideal for hid retrofit for shoebox/wallpack. Lamp is cULus listed and FCC certified.

Specifications

Frequency Rating
50/60 Hz
Bulb Overall Shape
No
Power (Wattage)
120 Watt
Bulb Base Group
Screw-In
Bulb Shape
No
Maximum Overall Length
11.4
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, FCC Compliant
Light Color
Cool White
Lumens
9561 Lumens
Voltage Rating
120 - 277 Volt AC
Type
Cree XTE, Type V Distribution
Temperature Rating
-40 to 122 deg F
Incandescent Equivalent Wattage
400
Material
Aluminum, Acrylic
GTIN
00844006081379
UPC
84400608137
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-8090M40
RoHS Flag
Yes
Designation
LED-8090M40
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
84.0000
Bulb Base
E39 Mogul Screw
Brand Name
Light Efficient Design
Color Temperature
4000K
Average Life
Upto 50000 Hour

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.