Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Light Efficient Design LED-8088E57 LED Lamp 50-Watt E26 Medium Base 5870-Lumens 85.7 CRI 5700K Daylight

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-8088E57 LED Lamp 50-Watt E26 Medium Base 5870-Lumens 85.7 CRI 5700K Daylight

SKU: 416152
Light Efficient Design 50-Watt E26 Edison LED lamp offers 5870-Lumens light output. It has color rendering index of 85.7. Lamp with 5700K color temperature rating radiates daylight to the surrounding. This lamp features aluminum/acrylic construction. It measures 7.756-Inch x 3.74-Inch Dia. Lamp has voltage rating of 120 - 277-Volt AC. It comes with average life of up to 50000 hours. This lamp withstands temperature rating of -40 to 122 deg F. It is ideal for hid retrofit for shoebox/wallpack. Lamp is cULus listed and FCC certified.
  • Incandescent Equivalent Wattage: 175-Watt
  • Rotatable base enables user to accurately direct output to target
  • Engineered for horizontal installations
  • Active cooling and dynamic temperature control

Overview

Light Efficient Design 50-Watt E26 Edison LED lamp offers 5870-Lumens light output. It has color rendering index of 85.7. Lamp with 5700K color temperature rating radiates daylight to the surrounding. This lamp features aluminum/acrylic construction. It measures 7.756-Inch x 3.74-Inch Dia. Lamp has voltage rating of 120 - 277-Volt AC. It comes with average life of up to 50000 hours. This lamp withstands temperature rating of -40 to 122 deg F. It is ideal for hid retrofit for shoebox/wallpack. Lamp is cULus listed and FCC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-40 to 122 deg F
Start Type
No
Maximum Overall Length
7.756
Material
Aluminum, Acrylic
Lumens
5870 Lumens
Light Color
Daylight
Item Name
LED Lamp
Frequency Rating
50/60 Hz
Designation
LED-8088E57
Power (Wattage)
50 Watt
UPC
84400608191
CRI
85.7000
Color Temperature
5700K
Bulb Base
E26 Medium
Brand Name
Light Efficient Design
Average Life
Upto 50000 Hour
Bulb Shape
No
RoHS Flag
Yes
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39101628
Bulb Overall Shape
No
GTIN
00844006081911
Manufacturer Part Number
LED-8088E57
Manufacturer Name
Light Efficient Design
Standards
cULus Certified, FCC Compliant
Incandescent Equivalent Wattage
175

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.