Light Efficient Design LED-6115-4-40K-TFR T8 1 Series Internal Driver LED Retrofit Tube 18-Watt G13 Bi-Pin Base 1880-Lumens >80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-6115-4-40K-TFR T8 1 Series Internal Driver LED Retrofit Tube 18-Watt G13 Bi-Pin Base 1880-Lumens >80 CRI 4000K Cool White

SKU: 573776
Light Efficient Design 18-Watt T8 G13 2-Pin Internal driver series 1 LED retrofit tube offers 1180-Lumens of light output. The LED tube with by-pass ballast, has voltage rating of 120 - 277-Volt AC. It has color rendering index of greater than 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. It emits or distributes light at beam angle of 150-degree. Tube features polycarbonate construction. Tube has average life of 50000 hours. It withstands temperature rating of -40 to 122 deg F. LED tube is UL/cULus listed and FCC compliant.
  • Incandescent Equivalent Wattage: 32-Watt
  • Ballast bypass design operates with non-shunted G13 connectors, single end power only
  • Color temperature rating of 4000K
  • Emits cool white light
  • Actual CRI: >80

Overview

Light Efficient Design 18-Watt T8 G13 2-Pin Internal driver series 1 LED retrofit tube offers 1180-Lumens of light output. The LED tube with by-pass ballast, has voltage rating of 120 - 277-Volt AC. It has color rendering index of greater than 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. It emits or distributes light at beam angle of 150-degree. Tube features polycarbonate construction. Tube has average life of 50000 hours. It withstands temperature rating of -40 to 122 deg F. LED tube is UL/cULus listed and FCC compliant.

Specifications

Bulb Shape
T8
Bulb Base Group
Bi-Pin
Standards
cULus Certified, FCC Compliant, DLC Listed, UL 1598C Listed
Bulb Overall Shape
Tubular
Incandescent Equivalent Wattage
32
GTIN
00844006064310
UNSPSC
39101628
Power (Wattage)
18 Watt
Start Type
No
Ballast Type
Bypass
Dimmable
No
Designation
LED-6115-4-40K-TFR
CRI
80.0000
Color Temperature
4000K
Bulb Base
2-Pin G13
Brand Name
Light Efficient Design
Beam Angle
150 Degree
Average Life
50000 Hour
Voltage Rating
120 - 277 Volt AC
Item Name
LED Retrofit Tube
Light Color
Cool White
Lumens
1880 Lumens
Material
Polycarbonate
Temperature Rating
-40 to 122 deg F
Type
1 Series, Internal Driver
RoHS Flag
Yes
Country Of Origin
China
UPC
84400606431
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-6115-4-40K-TFR
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.