Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lift Safety GFD-17KK1L Pro Series Framed Gloves X-Large Synthetic Leather Black Fingerless TIM™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lift Safety GFD-17KK1L Pro Series Framed Gloves X-Large Synthetic Leather Black Fingerless TIM™

SKU: 688828
Lift Safety Fingerless TIM™ Pro Series X-Large sized framed gloves in black color, have synthetic rubber construction for added protection and durability. They have TPR wrist closure for easy wearing. These gloves feature semi-fingerless design for better handling of nails and other small materials. The gloves have reinforced palm, saddle, fourchettes and fingertips for impact and vibration absorption.
  • Offers TPR knuckle impact protection
  • Has TPR wrist closure for added protection
  • Features abrasion-resistant posterior dorsal panel for increased durability
  • Has breathable stretch knit dorsal for maximum fit and comfort
  • Features an embossed airprene wrist closure

Overview

Lift Safety Fingerless TIM™ Pro Series X-Large sized framed gloves in black color, have synthetic rubber construction for added protection and durability. They have TPR wrist closure for easy wearing. These gloves feature semi-fingerless design for better handling of nails and other small materials. The gloves have reinforced palm, saddle, fourchettes and fingertips for impact and vibration absorption.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Powdered/Powder Free
No
Closure Type
TPR Wrist
Energy Star Flag
No
UNSPSC
46181504
Color
Black
Cuff Type
No
Type
Pro Series
UPC
87950100848
Manufacturer Name
Lift Safety
Manufacturer Part Number
GFD-17KK1L
Sub Brand
Fingerless TIM™
Brand Name
Lift Safety
Coating Material
No
Finish
No
Item Name
Framed Gloves
Material
Synthetic Leather
Size
X-Large

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.