Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

LG Electronics LG395N2W-A5 Monocrystalline/N Type Cell 12 Busbar High Efficiency Solar Module 395 Watt at STC 293 Watt at NOCT Black Frame NeON®2

SKU: 618454
LG Electronics NeON®2 High efficiency 12-busbar solar module has a voltage rating of 1000 Volts, power rating of 395 Watts at STC and 293 Watts at NOCT and current rating of 9.83 Amps at STC and 7.86 Amps at NOCT. This solar module has 72 monocrystalline/N-type cells that yield total efficiency of 19.1%. It has tempered glass with AR coating and anodized aluminum frame construction to bare all weather conditions. The solar module meets UL 1703, IEC 61215, 61730-1/-2, 61701, IEC 62716 and ISO 9001 standards.
  • Has 72 cells design to increase output efficiency even in limited space
  • Offers outstanding durability with latest reinforced frame design
  • Features double-sided cell structure, the light beam reflected from the rear of the module is reabsorbed to generate additional power

Overview

LG Electronics NeON®2 High efficiency 12-busbar solar module has a voltage rating of 1000 Volts, power rating of 395 Watts at STC and 293 Watts at NOCT and current rating of 9.83 Amps at STC and 7.86 Amps at NOCT. This solar module has 72 monocrystalline/N-type cells that yield total efficiency of 19.1%. It has tempered glass with AR coating and anodized aluminum frame construction to bare all weather conditions. The solar module meets UL 1703, IEC 61215, 61730-1/-2, 61701, IEC 62716 and ISO 9001 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Item Name
Solar Module
Efficiency (%)
19
Power Rating
395 Watt at STC, 293 Watt at NOCT
Degree of Protection
IP68
Sub Brand
NeON®2
Temperature Rating
-40 to 90 deg C Operating
Type
12 Busbar, High Efficiency
Voltage Rating
1000 Volt
Cell Type
Monocrystalline, N Type
Number of Cells
72
Tolerance
0
Dimensions
2024 mm Length x 1024 mm Width x 40 mm Height
Construction
Tempered Glass with AR Coating, Anodized Aluminum Frame
Manufacturer Name
LG Electronics
Manufacturer Part Number
LG395N2W-A5
Connection Type
MC4
sku
618454
Energy Star Flag
No
UNSPSC
26131500
Amperage Rating
9.83 Amp STC (IMPP), 7.86 Amp NOCT (IMPP)
Brand Name
LG Electronics
Color/Finish
Silver Frame, White/Black Sheet
Standards
UL 1703 Listed, IEC 61215, 61730-1/-2, 61701 Salt Corrosion Test, IEC 62716 Ammonia Corrosion Test Standard, ISO 9001 Certified
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.